Shop All Flexible Metal Hoses
Hose Master
8" Dia x 12" L SS Flexible Metal Hose
Mfr # G800PF120
Zoro # G0573815
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 8 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 250 psi
- Fitting Size 8 in x 8 in
- Fitting Type M Fixed Flange x M Fixed Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # G800PF120
- Zoro # G0573815
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 8 in |
Hose Length | 12 in |
Fitting Size | 8 in x 8 in |
Static Min. Bend Radius (In.) | 18.0 |
Length | 12" |
Length (In.) | 12 |
Dia. (In.) | 8 |
Dynamic Min. Bend Radius (In.) | 40 in |
Hose Fitting A Size | 8 in |
Hose Fitting B Size | 8 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 8 in, Hose Length 12 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 32 Degrees to 850 Degrees F, Dynamic Min. Bend Radius (In.) 40 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type M Fixed Flange, Hose Fitting B Type M Fixed Flange, Hose Fitting A Size 8 in, Hose Fitting B Size 8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever Assembly (85086-BV)
- DANCO Repair Kit Delta Snglhnd (9D00034446)
- GATES Replacement Blades/Hose Cutters (91143)
- JONES STEPHENS 5/8in. Brass Flare Cap (F40022)
- HOSE MASTER 1-1/4" Dia x 24" L SS Flexible Metal Hose (G125CMU240)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125SMU180)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (GM100SHMU240)
- HOSE MASTER 1/2" Dia x 12" L SS Flexible Metal Hose (G050SM120)
- HOSE MASTER 1/2" Dia x 18" L 321 SS Flexible Metal Hose (GM050SHMU180)
- HOSE MASTER 2" Dia x 18" L SS Flexible Metal Hose (G200SM180)
- HOSE MASTER 2-1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ250SM360)
- Hose Master Flexible Metal Hoses