Shop All Flexible Metal Hoses
Hose Master
6" Dia x 9" L SS Metal Expansion Joint
Mfr # EJSSWNP0600
Zoro # G2370487
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 150
- Fitting Type Carbon Steel Butt Weld
- Temp. Range 850 Degrees F
- Connection Carbon Steel Butt Weld
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # EJSSWNP0600
- Zoro # G2370487
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Overall Length | 9 in |
Dia. (In.) | 6 |
Outside Dia. | 6 in |
Length (In.) | 9 |
Outside Diameter | 6 in |
Details
Max. Working Pressure @ 70 F | 150 |
Fitting Type | Carbon Steel Butt Weld |
Temp. Range | 850 Degrees F |
Connection | Carbon Steel Butt Weld |
Max. Temp. (F) | 850 |
Material | Stainless Steel |
Hose Material | Stainless Steel |
Max. Pressure | 150 |
Item | Metal Expansion Joint |
Application | High-Temperature |
Expansion Joint Material | Stainless Steel |
Joint Material | Stainless Steel |
Maximum Operating Pressure | 150 psi |
Connection Type | Butt-Weld |
Expansion Joint Type | Convoluted |
Maximum Operating Temperature | 850 Degrees F |
Features | Bevelled Butt-Weld Fittings, Floating Flanges |
Description
Metal Expansion Joint, Connection Type Butt-Weld, Expansion Joint Type Convoluted, Features Bevelled Butt-Weld Fittings, Floating Flanges, Joint Material Stainless Steel, Maximum Operating Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Friction Ring F3 Friction Ring Sj 3/4 (48 Pack) (5306055)
- CULLIGAN Whole House Water Filter For HF-150/HF-160/HF-360 (S1A)
- B & K Pipe Hanger Bell Copper 3/4 (C83-075HC)
- AMERICAN STANDARD Dual Handle 4" Mount, 2 or 3 Hole Low Arc Laundry Sink Faucet, Polished chrome (7074240.002)
- HOSE MASTER 6" Dia x 11" L SS Flexible Metal Hose (G600PF110)
- HOSE MASTER 1" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0100-024)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (GM100SHMU240)
- HOSE MASTER 2" Dia x 12" L 316 SS Flexible Metal Hose (GZ200SM120)
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose (G150SMU360)
- HOSE MASTER 3/4" Dia x 24" L SS Flexible Metal Hose (G075SMU240)
- HOSE MASTER 1/2" Dia x 12" L 321 SS Flexible Metal Hose (GZ050SHXJ120)
- Hose Master Supply Lines