Shop All Flexible Metal Hoses
Hose Master
6" Dia x 72" L Ultraflex 304 SS Interlocked Metal Hose
Mfr # UFS18S0600-6AMM
Zoro # G9829014
product price: $930.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$930.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 6 in
- Hose Length 6 ft
- Fitting Size 6 in x 6 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # UFS18S0600-6AMM
- Zoro # G9829014
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 6 in |
Hose Length | 6 ft |
Fitting Size | 6 in x 6 in |
Static Min. Bend Radius (In.) | 27 |
Length (In.) | 72 |
Dia. (In.) | 6 |
Hose Fitting B Size | 6 in |
Hose Fitting A Size | 6 in |
Hose Outside Dia. | 6 3/16 in |
Bend Radius | 27 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Smoothbore, Hose Inside Dia. 6 in, Hose Outside Dia. 6 3/16 in, Hose Tube Material 304 Stainless Steel, Liner Material 304 Stainless Steel, Hose Length 6 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 27 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 6 in, Hose Fitting B Size 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 1/4" GALV. HEX BUSHING (352-607C)
- ZORO SELECT 1-1/2" MNPT 316 SS Square Head Plug (60SQ112N112)
- CHICAGO FAUCET Manual 3" - 13" Mount, Sink Faucet, Chrome plated (631-RXKABCP)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KL13-8012)
- HOSE MASTER 3/8" Dia x 12" L SS Flexible Metal Hose (G037SMU120)
- HOSE MASTER 1/2" Dia x 18" L 316 SS Flexible Metal Hose (GZ050SM180)
- HOSE MASTER 3/8" Dia x 12" L 316 SS Flexible Metal Hose (GZ037SMU120)
- HOSE MASTER 1-1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ150SM120)
- HOSE MASTER 3/4" Dia x 17" L 321 SS Corrugated Flexible Metal Hose (G075SM170)
- HOSE MASTER 2-1/2" Dia x 6" L SS Metal Expansion Joint (EJSSPFL0250)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100CM240)
- Hose Master Flexible Metal Hoses