Shop All Flexible Metal Hoses
Hose Master
6" Dia x 72" L Interflex 304 SS Interlocked Metal Hose
Mfr # IN18SS0600-6AMM
Zoro # G9829276
product price: $729.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$729.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 6 in
- Hose Length 6 ft
- Fitting Size 6 in x 6 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # IN18SS0600-6AMM
- Zoro # G9829276
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 6 in |
Hose Length | 6 ft |
Fitting Size | 6 in x 6 in |
Length (In.) | 72 |
Static Min. Bend Radius (In.) | 23 |
Dia. (In.) | 6 |
Hose Outside Dia. | 6 3/16 in |
Hose Fitting A Size | 6 in |
Hose Fitting B Size | 6 in |
Bend Radius | 23 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Roughbore, Hose Inside Dia. 6 in, Hose Outside Dia. 6 3/16 in, Hose Tube Material 304 Stainless Steel, Hose Length 6 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 23 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 6 in, Hose Fitting B Size 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 6" BRASS NIPPLE (311-170)
- SHOWERSCAPE 30" X 3/8" Diameter Flat Closet Supply, Oil Rubbed Bronze (CF38305)
- ZORO SELECT 2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI11)
- RIDGID Drain Inspection Camera, 22 mm dia Camera (70023)
- HOSE MASTER 3/8" Dia x 24" L SS Flexible Metal Hose (G037SM240)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (G100SHXJ240)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (GM100SHM240)
- HOSE MASTER 2" Dia x 10-1/2" L SS Flexible Metal Hose (G200CM105)
- HOSE MASTER 1/4" Dia x 12" L SS Flexible Metal Hose (G025SM120)
- HOSE MASTER 2" Dia x 5" L SS Metal Expansion Joint (EJSSWNP0200)
- HOSE MASTER 1-1/2" Dia x 18" L 321 SS Flexible Metal Hose (GZ150SHXJ180)
- Hose Master Flexible Metal Hoses