Shop All Flexible Metal Hoses
Hose Master
6" Dia x 168" L Ultraflex 304 SS Interlocked Metal Hose
Mfr # UFS18S0600-14AMM
Zoro # G9828971
product price: $1,370.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,370.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 6 in
- Hose Length 14 ft
- Fitting Size 6 in x 6 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # UFS18S0600-14AMM
- Zoro # G9828971
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 6 in |
Hose Length | 14 ft |
Fitting Size | 6 in x 6 in |
Dia. (In.) | 6 |
Static Min. Bend Radius (In.) | 27 |
Length (In.) | 168 |
Hose Fitting B Size | 6 in |
Hose Fitting A Size | 6 in |
Hose Outside Dia. | 6 3/16 in |
Bend Radius | 27 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Smoothbore, Hose Inside Dia. 6 in, Hose Outside Dia. 6 3/16 in, Hose Tube Material 304 Stainless Steel, Liner Material 304 Stainless Steel, Hose Length 14 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 27 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 6 in, Hose Fitting B Size 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Shaker Rectangular Undermount Or Drop In Lavatory Fireclay Sink (SB1814WH)
- WATTS Dielectric Union, 1/2In, FBPxSolder, 250psi (1/2 LF3008)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp End x Hose Barb - 1.687" Long 316SS (14MPHR-1.5X1-316)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- HOSE MASTER 3/4" Dia x 12" L 321 SS Flexible Metal Hose (GM075SHMU120)
- HOSE MASTER 1-1/4" Dia x 24" L 316 SS Flexible Metal Hose (GZ125SMU240)
- HOSE MASTER 2" Dia x 18" L 316 SS Flexible Metal Hose (GZ200SMU180)
- HOSE MASTER 1-1/4" Dia x 12" L 321 SS Flexible Metal Hose (GZ125SHXJ120)
- HOSE MASTER 3/8" Dia x 36" L 316 SS Flexible Metal Hose (GZ037SM360)
- HOSE MASTER 1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ050SMU120)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 36 in L (12PL-CA11-0360-11D-38D)
- Hose Master Flexible Metal Hoses