Shop All Flexible Metal Hoses
Hose Master
5" Dia x 96" L Ultraflex 304 SS Interlocked Metal Hose
Mfr # UFS18S0500-8AMM
Zoro # G9829093
product price: $787.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$787.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 8 ft
- Fitting Size 5 in x 5 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # UFS18S0500-8AMM
- Zoro # G9829093
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 5 in |
Hose Length | 8 ft |
Fitting Size | 5 in x 5 in |
Length (In.) | 96 |
Dia. (In.) | 5 |
Static Min. Bend Radius (In.) | 23 |
Hose Outside Dia. | 5 3/16 in |
Hose Fitting B Size | 5 in |
Hose Fitting A Size | 5 in |
Bend Radius | 23 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Smoothbore, Hose Inside Dia. 5 in, Hose Outside Dia. 5 3/16 in, Hose Tube Material 304 Stainless Steel, Liner Material 304 Stainless Steel, Hose Length 8 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 23 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 5 in, Hose Fitting B Size 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 2 Hole Cushion Clamp Pipe Size 1-1/2 In (030MS034)
- TUBSHROOM BATHSHROOM OVERFLOW CVR (BTHSH620)
- BEST Mortise Cylinder Wrench (ED211)
- LEGRIS Metric Push-to-Connect Fitting (3114 08 17)
- HOSE MASTER 1-1/4" Dia x 24" L 316 SS Flexible Metal Hose (GZ125SM240)
- HOSE MASTER 2" Dia x 18" L 321 SS Flexible Metal Hose (GM200SHM180)
- HOSE MASTER 3/4" Dia x 18" L 321 SS Flexible Metal Hose (G075SHXJ180)
- HOSE MASTER 3/4" Dia x 36" L 321 SS Flexible Metal Hose (GZ075SHXJ360)
- HOSE MASTER 3/4" Dia x 36" L 321 SS Flexible Metal Hose (GM075SHM360)
- HOSE MASTER 1-1/2" Dia x 12" L 321 SS Flexible Metal Hose (GM150SHMU120)
- HOSE MASTER 1-1/2" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0150-024)
- Hose Master Supply Lines