Shop All Flexible Metal Hoses
Hose Master
5" Dia x 72" L Ultraflex 304 SS Interlocked Metal Hose
Mfr # UFS18S0500-6AMM
Zoro # G9829102
product price: $793.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$793.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 6 ft
- Fitting Size 5 in x 5 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # UFS18S0500-6AMM
- Zoro # G9829102
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 5 in |
Hose Length | 6 ft |
Fitting Size | 5 in x 5 in |
Static Min. Bend Radius (In.) | 23 |
Dia. (In.) | 5 |
Length (In.) | 72 |
Hose Fitting A Size | 5 in |
Hose Outside Dia. | 5 3/16 in |
Hose Fitting B Size | 5 in |
Bend Radius | 23 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Smoothbore, Hose Inside Dia. 5 in, Hose Outside Dia. 5 3/16 in, Hose Tube Material 304 Stainless Steel, Liner Material 304 Stainless Steel, Hose Length 6 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 23 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 5 in, Hose Fitting B Size 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHFS2816)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Blue, 50 Ft (2VDT8)
- WATTS Air Seperator, 1-1/4 In, Iron (AS-M1- 1-1/4)
- KOHLER Purist Primary Swing Spout With Spray (7508-SN)
- HOSE MASTER 2" Dia x 36" L SS Flexible Metal Hose (G200CM360)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200CMU240)
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050CM180)
- HOSE MASTER 3/4" Dia x 36" L SS Flexible Metal Hose (G075SM360)
- HOSE MASTER 2" Dia x 36" L SS Flexible Metal Hose (G200CMU360)
- HOSE MASTER 1/2" Dia x 24" L SS Flexible Metal Hose (G050CM240)
- HOSE MASTER 1-1/2" Dia x 18" L SS Flexible Metal Hose (G150SM180)
- Hose Master Supply Lines