Shop All Flexible Metal Hoses
Hose Master
5" Dia x 72" L Interflex 304 SS Interlocked Metal Hose
Mfr # IN18SS0500-6AMM
Zoro # G9829346
product price: $599.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$599.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 6 ft
- Fitting Size 5 in x 5 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # IN18SS0500-6AMM
- Zoro # G9829346
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 5 in |
Hose Length | 6 ft |
Fitting Size | 5 in x 5 in |
Length (In.) | 72 |
Static Min. Bend Radius (In.) | 19 |
Dia. (In.) | 5 |
Hose Fitting A Size | 5 in |
Hose Outside Dia. | 5 3/16 in |
Hose Fitting B Size | 5 in |
Bend Radius | 19 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Roughbore, Hose Inside Dia. 5 in, Hose Outside Dia. 5 3/16 in, Hose Tube Material 304 Stainless Steel, Hose Length 6 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 19 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 5 in, Hose Fitting B Size 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Expansion Tool Kit, 12.0V (2432-22, 48-11-2420)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Natural (PE08MANA)
- CHICAGO FAUCET Plastic Blue Index Button, for Use With Chicago Faucets (633-123JKNF)
- WOHLER Inspection Camera, Display 7", Cordless (11507)
- HOSE MASTER 3/8" Dia x 36" L 321 SS Flexible Metal Hose (G037SHXJ360)
- HOSE MASTER 2" Dia x 24" L 321 SS Flexible Metal Hose (GM200SHM240)
- HOSE MASTER 1-1/4" Dia x 12" L 316 SS Flexible Metal Hose (GZ125SMU120)
- HOSE MASTER 2" Dia x 18" L 321 SS Flexible Metal Hose (G200FXFL180)
- HOSE MASTER 3/8" Dia x 36" L 316 SS Flexible Metal Hose (GZ037SM360)
- HOSE MASTER 2" Dia x 18" L 316 SS Flexible Metal Hose (GZ200SMU180)
- ZORO SELECT Flexible Metal Hose, 3/8in. dia, 24 in. L (06PL-CA11-0240-11B-38B)
- Hose Master Flexible Metal Hoses