Shop All Flexible Metal Hoses
Hose Master
5" Dia x 7" L SS Metal Expansion Joint
Mfr # EJSSPFL0500
Zoro # G0529654
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 150
- Fitting Type Carbon Steel Flange
- Temp. Range 850 Degrees F
- Length (In.) 7
- Max. Pressure 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # EJSSPFL0500
- Zoro # G0529654
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Length (In.) | 7 |
Dia. (In.) | 5 |
Overall Length | 7 in |
Outside Dia. | 5 in |
Flange Diameter | 5 in |
Outside Diameter | 5 in |
Description
Metal Expansion Joint, Bolt Hole Threading Unthreaded, Connection Type Flanged, Expansion Joint Type Convoluted, Features Bevelled Butt-Weld Fittings, Floating Flanges, Flange Diameter 5 in, Flange Material Steel, Joint Material Stainless Steel, Maximum Operating Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1 3/8 in (T6BNG08)
- GRUVLOK Reducing Coupling, Ductile Iron, 3 x 2 in (0390009348)
- KOHLER Handle, Cross (1011053-BN)
- ANVIL 2-1/2" x 1-1/2" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300155603)
- HOSE MASTER 2" Dia x 18" L 316 SS Flexible Metal Hose (GZ200SMU180)
- HOSE MASTER 1" Dia x 18" L 321 SS Flexible Metal Hose (GM100SHM180)
- HOSE MASTER 1-1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM125SHMU240)
- HOSE MASTER 6" Dia x 11" L SS Flexible Metal Hose (G600PF110)
- HOSE MASTER 1-1/4" Dia x 24" L SS Flexible Metal Hose (G125SMU240)
- HOSE MASTER 1-1/4" Dia x 24" L 321 SS Flexible Metal Hose (G125SHXJ240)
- HOSE MASTER 1-1/2" Dia x 24" L 321 SS Flexible Metal Hose (GM150SHM240)
- Hose Master Flexible Metal Hoses