Shop All Flexible Metal Hoses
Hose Master
5" Dia x 240" L Interflex 304 SS Interlocked Metal Hose
Mfr # IN18SS0500-20AMM
Zoro # G9829285
product price: $1,147.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,147.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 20 ft
- Fitting Size 5 in x 5 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # IN18SS0500-20AMM
- Zoro # G9829285
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 5 in |
Hose Length | 20 ft |
Fitting Size | 5 in x 5 in |
Dia. (In.) | 5 |
Length (In.) | 240 |
Static Min. Bend Radius (In.) | 19 |
Hose Outside Dia. | 5 3/16 in |
Hose Fitting A Size | 5 in |
Hose Fitting B Size | 5 in |
Bend Radius | 19 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Roughbore, Hose Inside Dia. 5 in, Hose Outside Dia. 5 3/16 in, Hose Tube Material 304 Stainless Steel, Hose Length 20 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 19 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 5 in, Hose Fitting B Size 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 1" Coupler x 1" Male NPT (BULK-CGF-278)
- KOHLER Brevia With Quick-Release Hinges (4774-96)
- BANJO 1" Female Coupler x MNPT Cam Lever Coupling (125B)
- T&S BRASS Straight Swivel Extension With Gasket, 7-5/8 Over (B-1912-10)
- HOSE MASTER 1-1/2" Dia x 24" L SS Flexible Metal Hose (G150SM240)
- HOSE MASTER 3/8" Dia x 24" L SS Flexible Metal Hose (G037SMU240)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100CMU240)
- HOSE MASTER 1/2" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0050-024)
- HOSE MASTER 3/4" Dia x 9" L 321 SS Flexible Metal Hose (G075SM090)
- HOSE MASTER 1-1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM125SHMU240)
- MILWAUKEE TOOL 2-1/2" X 9' Flexible Hose (49-90-2006)
- Hose Master Flexible Metal Hoses