Shop All Flexible Metal Hoses
Hose Master
5" Dia x 192" L Interflex 304 SS Interlocked Metal Hose
Mfr # IN18SS0500-16AMM
Zoro # G9829303
product price: $903.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$903.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 16 ft
- Fitting Size 5 in x 5 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # IN18SS0500-16AMM
- Zoro # G9829303
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 5 in |
Hose Length | 16 ft |
Fitting Size | 5 in x 5 in |
Dia. (In.) | 5 |
Static Min. Bend Radius (In.) | 19 |
Length (In.) | 192 |
Hose Fitting A Size | 5 in |
Hose Outside Dia. | 5 3/16 in |
Hose Fitting B Size | 5 in |
Bend Radius | 19 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Roughbore, Hose Inside Dia. 5 in, Hose Outside Dia. 5 3/16 in, Hose Tube Material 304 Stainless Steel, Hose Length 16 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 19 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 5 in, Hose Fitting B Size 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS Homewerks Worldwide 260232 HP Replacement Faucet Cartridge (260232)
- KOHLER Parallel Widespread Bathroom Sink Faucet With Lever Handles (23484-4-BN)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504BN)
- ZORO SELECT Sillcock Valve, FPT, 1/2 in., Brass (108-003NL)
- HOSE MASTER 1/2" Dia x 12" L 321 SS Flexible Metal Hose (GM050SHMU120)
- HOSE MASTER 1/2" Dia x 12" L SS Flexible Metal Hose (G050SMU120)
- HOSE MASTER 1/4" Dia x 18" L SS Flexible Metal Hose (G025SM180)
- HOSE MASTER 1/4" Dia x 12" L 321 SS Flexible Metal Hose (GZ025SHXJ120)
- HOSE MASTER 1/2" Dia x 36" L SS Flexible Metal Hose (G050CM360)
- HOSE MASTER 2" Dia x 12" L 316 SS Flexible Metal Hose (GZ200SM120)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 12 in.L (12PL-CA11-0120-11C-38C)
- Hose Master Supply Lines