Shop All Flexible Metal Hoses
Hose Master
5" Dia x 168" L Ultraflex 304 SS Interlocked Metal Hose
Mfr # UFS18S0500-14AMM
Zoro # G9829066
product price: $1,125.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,125.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 14 ft
- Fitting Size 5 in x 5 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # UFS18S0500-14AMM
- Zoro # G9829066
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 5 in |
Hose Length | 14 ft |
Fitting Size | 5 in x 5 in |
Dia. (In.) | 5 |
Static Min. Bend Radius (In.) | 23 |
Length (In.) | 168 |
Hose Outside Dia. | 5 3/16 in |
Hose Fitting B Size | 5 in |
Hose Fitting A Size | 5 in |
Bend Radius | 23 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Smoothbore, Hose Inside Dia. 5 in, Hose Outside Dia. 5 3/16 in, Hose Tube Material 304 Stainless Steel, Liner Material 304 Stainless Steel, Hose Length 14 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 23 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 5 in, Hose Fitting B Size 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 3/4 in Pipe Size (836-007)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Composite, Black (VS379PTC-6-6)
- SLOAN O-ring Do6 O-Ring 1-1/4 X 1-1/2 X 1/8 (6 Pack) (5337075)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3023)
- HOSE MASTER 1/4" Dia x 36" L 316 SS Flexible Metal Hose (GZ025SM360)
- HOSE MASTER 2" Dia x 36" L SS Flexible Metal Hose (G200CM360)
- HOSE MASTER 2" Dia x 10-1/2" L SS Flexible Metal Hose (G200CM105)
- HOSE MASTER 4" Dia x 18" L 316 SS Flexible Metal Hose (GZ400FLXFL180)
- HOSE MASTER 4" Dia x 12" L 316 SS Flexible Metal Hose (GZ400FLXFL120)
- HOSE MASTER 3/4" Dia x 12" L SS Flexible Metal Hose (G075SM120)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 12 in L (12PL-CA11-0120-11D-38D)
- Hose Master Flexible Metal Hoses