Shop All Flexible Metal Hoses
Hose Master
5" Dia x 168" L Interflex 304 SS Interlocked Metal Hose
Mfr # IN18SS0500-14AMM
Zoro # G9829312
product price: $847.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$847.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 14 ft
- Fitting Size 5 in x 5 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # IN18SS0500-14AMM
- Zoro # G9829312
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 5 in |
Hose Length | 14 ft |
Fitting Size | 5 in x 5 in |
Static Min. Bend Radius (In.) | 19 |
Dia. (In.) | 5 |
Length (In.) | 168 |
Hose Fitting A Size | 5 in |
Hose Fitting B Size | 5 in |
Hose Outside Dia. | 5 3/16 in |
Bend Radius | 19 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Roughbore, Hose Inside Dia. 5 in, Hose Outside Dia. 5 3/16 in, Hose Tube Material 304 Stainless Steel, Hose Length 14 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 19 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 5 in, Hose Fitting B Size 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Kitchen Pulldown (9126NL)
- AMERICAN STANDARD Plastic Cartridge Cover (M907050-0020A)
- ZORO SELECT CPVC Reducing Coupling, Schedule SDR-11, 3/4" x 1/2" Pipe Size, CTS Spigot x CTS Hub (4129-101)
- PARKER Tubing, Clear, Shore D 55, 1/4" I.D. (105-0375062-NT-100)
- HOSE MASTER 3/4" Dia x 36" L 321 SS Flexible Metal Hose (G075SHXJ360)
- HOSE MASTER 1-1/2" Dia x 36" L 321 SS Flexible Metal Hose (GM150SHM360)
- HOSE MASTER 2-1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ250SM360)
- HOSE MASTER 1/2" Dia x 36" L SS Flexible Metal Hose (G050SM360)
- HOSE MASTER 1/2" Dia x 18" L 321 SS Flexible Metal Hose (GM050SHMU180)
- HOSE MASTER 2" Dia x 36" L 316 SS Flexible Metal Hose (GZ200FLXFL360)
- HOSE MASTER 1-1/2" Dia x 18" L SS Flexible Metal Hose (G150SM180)
- Hose Master Supply Lines