Shop All Flexible Metal Hoses
Hose Master
5" Dia x 144" L Interflex 304 SS Interlocked Metal Hose
Mfr # IN18SS0500-12AMM
Zoro # G9829321
product price: $749.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$749.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 12 ft
- Fitting Size 5 in x 5 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # IN18SS0500-12AMM
- Zoro # G9829321
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 5 in |
Hose Length | 12 ft |
Fitting Size | 5 in x 5 in |
Dia. (In.) | 5 |
Length (In.) | 144 |
Static Min. Bend Radius (In.) | 19 |
Hose Fitting B Size | 5 in |
Hose Outside Dia. | 5 3/16 in |
Hose Fitting A Size | 5 in |
Bend Radius | 19 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Roughbore, Hose Inside Dia. 5 in, Hose Outside Dia. 5 3/16 in, Hose Tube Material 304 Stainless Steel, Hose Length 12 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 19 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 5 in, Hose Fitting B Size 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Water Detector Cable Sensor, 4 ft.L (CHWES41013)
- PARKER 3/8" Male x 1/2" Female Flare Extruded Reducer 10PK (661FHD-6-8)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Schedule 80 Female PVC Adapter (PVC 08101 2000HA)
- KINGSTON BRASS Heritage Wall-Mount Soap Dish, Brushed Nickel (BA1755SN)
- HOSE MASTER 1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ050SMU120)
- HOSE MASTER 1/2" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0050-012)
- HOSE MASTER 3" Dia x 24" L 321 SS Flexible Metal Hose (G300SM240)
- HOSE MASTER 4" Dia x 18" L 321 SS Flexible Metal Hose (G400SM180)
- HOSE MASTER 3/4" Dia x 24" L SS Flexible Metal Hose (G075CMU240)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125CMU180)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 18 in. L (32PL-CA11-0180-11D-38D)
- Hose Master Supply Lines