Shop All Flexible Metal Hoses
Hose Master
5" Dia x 120" L Interflex 304 SS Interlocked Metal Hose
Mfr # IN18SS0500-10AMM
Zoro # G9829337
product price: $823.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$823.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 10 ft
- Fitting Size 5 in x 5 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # IN18SS0500-10AMM
- Zoro # G9829337
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 5 in |
Hose Length | 10 ft |
Fitting Size | 5 in x 5 in |
Dia. (In.) | 5 |
Length (In.) | 120 |
Static Min. Bend Radius (In.) | 19 |
Hose Outside Dia. | 5 3/16 in |
Hose Fitting A Size | 5 in |
Hose Fitting B Size | 5 in |
Bend Radius | 19 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Roughbore, Hose Inside Dia. 5 in, Hose Outside Dia. 5 3/16 in, Hose Tube Material 304 Stainless Steel, Hose Length 10 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 19 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 5 in, Hose Fitting B Size 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Flanged x FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300200409)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 12" L (0437012)
- SPEAKMAN MARK II SPINDLE-SM-1400, SM-1500, SR-1400 (RPG03-0259-RCP)
- STEEL & OBRIEN 3" x 2" Tri-Clamp Concentric Reducer - 5" Long 316SS (31-14MP-3X2-316)
- HOSE MASTER 1" Dia x 18" L 316 SS Flexible Metal Hose (GZ100SM180)
- HOSE MASTER 1-1/4" Dia x 36" L 321 SS Flexible Metal Hose (G125SHXJ360)
- HOSE MASTER 1-1/2" Dia x 24" L 321 SS Flexible Metal Hose (GM150SHM240)
- HOSE MASTER 1/2" Dia x 24" L 321 SS Flexible Metal Hose (GM050SHM240)
- HOSE MASTER 2" Dia x 36" L 321 SS Flexible Metal Hose (GM200SHMU360)
- HOSE MASTER 1/4" Dia x 24" L SS Flexible Instrumentation Metal Hose (G025TXTG240)
- HOSE MASTER 1-1/4" Dia x 24" L SS Flexible Metal Hose (G125CMU240)
- Hose Master Supply Lines