Shop All Flexible Metal Hoses
Hose Master
4" Dia x 72" L Ultraflex 304 SS Interlocked Metal Hose
Mfr # UFS18S0400-6AMM
Zoro # G9829197
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$651.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 6 ft
- Fitting Size 4 in x 4 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # UFS18S0400-6AMM
- Zoro # G9829197
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 6 ft |
Fitting Size | 4 in x 4 in |
Length (In.) | 72 |
Dia. (In.) | 4 |
Static Min. Bend Radius (In.) | 18 |
Hose Fitting B Size | 4 in |
Hose Fitting A Size | 4 in |
Hose Outside Dia. | 4 3/16 in |
Bend Radius | 18 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Smoothbore, Hose Inside Dia. 4 in, Hose Outside Dia. 4 3/16 in, Hose Tube Material 304 Stainless Steel, Liner Material 304 Stainless Steel, Hose Length 6 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 18 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Pivotal 30 Towel Bar (79930-BL)
- DELTA Delta Foundations Metal Lever Handle Set - Bathroom Chrome (RP74151)
- BEHRENS Oval Tub Galv 16 Gal (3-OV)
- ZORO SELECT 1" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-133)
- HOSE MASTER 2" Dia x 18" L SS Flexible Metal Hose (G200SM180)
- HOSE MASTER 1/4" Dia x 12" L SS Flexible Metal Hose (G025SMU120)
- HOSE MASTER 3/4" Dia x 24" L 321 SS Flexible Metal Hose (GM075SHMU240)
- HOSE MASTER 1-1/2" Dia x 17" L 321 SS Corrugated Flexible Metal Hose (G150SM170)
- HOSE MASTER 1-1/2" Dia x 12" L 321 SS Flexible Metal Hose (GM150SHM120)
- HOSE MASTER 1/4" Dia x 18" L SS Flexible Metal Hose (G025SMU180)
- HOSE MASTER 3/4" Dia x 12" L 321 SS Flexible Metal Hose (G075SHXJ120)
- Hose Master Supply Lines