Shop All Flexible Metal Hoses
Hose Master
4" Dia x 6" L SS Metal Expansion Joint
Mfr # EJSSWNP0400
Zoro # G1316357
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 150
- Fitting Type Carbon Steel Butt Weld
- Temp. Range 850 Degrees F
- Length (In.) 6
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # EJSSWNP0400
- Zoro # G1316357
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Length (In.) | 6 |
Overall Length | 6 in |
Outside Dia. | 4 in |
Dia. (In.) | 4 |
Outside Diameter | 4 in |
Details
Max. Working Pressure @ 70 F | 150 |
Fitting Type | Carbon Steel Butt Weld |
Temp. Range | 850 Degrees F |
Material | Stainless Steel |
Max. Pressure | 150 |
Max. Temp. (F) | 850 |
Item | Metal Expansion Joint |
Hose Material | Stainless Steel |
Connection | Carbon Steel Butt Weld |
Application | High-Temperature |
Expansion Joint Type | Convoluted |
Expansion Joint Material | Stainless Steel |
Features | Bevelled Butt-Weld Fittings, Floating Flanges |
Joint Material | Stainless Steel |
Maximum Operating Temperature | 850 Degrees F |
Maximum Operating Pressure | 150 psi |
Connection Type | Butt-Weld |
Description
Metal Expansion Joint, Connection Type Butt-Weld, Expansion Joint Type Convoluted, Features Bevelled Butt-Weld Fittings, Floating Flanges, Joint Material Stainless Steel, Maximum Operating Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Preston Double Robe Hook Bright Chrome (DN8403CH)
- KOHLER Rite-Temp Valve With Diverter (11748-KS-NA)
- MOEN Cartridge Puller (104421)
- RUBBERWORX 1-1/4" PART C POLYPRO QUICK CPL PART C POLYPRO (RBX-C-PP-125)
- HOSE MASTER 1" Dia x 36" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0100-036)
- HOSE MASTER 1" Dia x 18" L 321 SS Flexible Metal Hose (G100SHXJ180)
- HOSE MASTER 8" Dia x 8-1/2" L SS Metal Expansion Joint (EJSSWNP0800)
- HOSE MASTER 1/2" Dia x 18" L 321 SS Flexible Metal Hose (G050SHXJ180)
- HOSE MASTER 3/4" Dia x 18" L 316 SS Flexible Metal Hose (GZ075SM180)
- HOSE MASTER 1-1/2" Dia x 18" L 316 SS Flexible Metal Hose (GZ150SM180)
- HOSE MASTER 1" Dia x 36" L 321 SS Flexible Metal Hose (GM100SHMU360)
- Hose Master Supply Lines