Shop All Flexible Metal Hoses
Hose Master
4" Dia x 300" L Ultraflex 304 SS Interlocked Metal Hose
Mfr # UFS18S0400-25AMM
Zoro # G9829111
product price: $1,460.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,460.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 25 ft
- Fitting Size 4 in x 4 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # UFS18S0400-25AMM
- Zoro # G9829111
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 25 ft |
Fitting Size | 4 in x 4 in |
Static Min. Bend Radius (In.) | 18 |
Length (In.) | 300 |
Dia. (In.) | 4 |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 4 in |
Hose Outside Dia. | 4 3/16 in |
Bend Radius | 18 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Smoothbore, Hose Inside Dia. 4 in, Hose Outside Dia. 4 3/16 in, Hose Tube Material 304 Stainless Steel, Liner Material 304 Stainless Steel, Hose Length 25 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 18 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Preventer Repair Kit (RK 009 RT 3/4 - 1)
- SPEAKMAN Shower Replacement Valve with Pull Rod (RPG20-1985)
- PARKER Tubing, Natural, Overall 250 ft L (NN-2.5-025)
- CHRONOMITE LABS 208VAC, 30 Amps, Both Electric Tankless Water Heater (M30L/208HTR 104F-I)
- HOSE MASTER 3/8" Dia x 36" L 316 SS Flexible Metal Hose (GZ037SM360)
- HOSE MASTER 3" Dia x 24" L 321 SS Flexible Metal Hose (G300SM240)
- HOSE MASTER 2" Dia x 36" L 321 SS Flexible Metal Hose (GM200SHMU360)
- HOSE MASTER 2" Dia x 10-1/2" L SS Flexible Metal Hose (G200CM105)
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose (G100SM180)
- HOSE MASTER 3" Dia x 36" L 316 SS Flexible Metal Hose (GZ300SM360)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 18 in. L (32PL-CA11-0180-11D-38D)
- Hose Master Supply Lines