Shop All Flexible Metal Hoses
Hose Master
4" Dia x 24" L 316 SS Flexible Metal Hose
Mfr # GZ400SM240
Zoro # G1103715
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 299 psi
- Fitting Size 4 in x 4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GZ400SM240
- Zoro # G1103715
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 24 in |
Fitting Size | 4 in x 4 in |
Dynamic Min. Bend Radius (In.) | 22 in |
Dia. (In.) | 4 |
Static Min. Bend Radius (In.) | 9.8 |
Length | 24" |
Length (In.) | 24 |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 4 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 299 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 22 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (CST474CEFG#01)
- PERFECT PUTTY Sink Strainer, Chrome, 3-1/2"L, Zinc/Rubber (59-3060)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 3" (4308000820)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 5m, PK20 (255099-75)
- HOSE MASTER 1" Dia x 12" L SS Flexible Metal Hose (G100CM120)
- HOSE MASTER 1-1/2" Dia x 24" L SS Flexible Metal Hose (G150SM240)
- HOSE MASTER 3/8" Dia x 12" L 316 SS Flexible Metal Hose (GZ037SM120)
- HOSE MASTER 1-1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM125SHM240)
- HOSE MASTER 1-1/2" Dia x 18" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0150-018)
- HOSE MASTER 3/4" Dia x 12" L 316 SS Flexible Metal Hose (GZ075SM120)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12in.L (08PL-CA11-0120-11D-11D)
- Hose Master Flexible Metal Hoses