Shop All Flexible Metal Hoses
Hose Master
4" Dia x 192" L Interflex 304 SS Interlocked Metal Hose
Mfr # IN18SS0400-16AMM
Zoro # G9829373
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$761.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 16 ft
- Fitting Size 4 in x 4 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # IN18SS0400-16AMM
- Zoro # G9829373
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 16 ft |
Fitting Size | 4 in x 4 in |
Length (In.) | 192 |
Dia. (In.) | 4 |
Static Min. Bend Radius (In.) | 16 |
Hose Outside Dia. | 4 3/16 in |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 4 in |
Bend Radius | 16 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Roughbore, Hose Inside Dia. 4 in, Hose Outside Dia. 4 3/16 in, Hose Tube Material 304 Stainless Steel, Hose Length 16 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 16 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AB&A Stopper Pushenlift, Cp (63004)
- JAY R. SMITH MANUFACTURING Stainless Steel, Type A, Floor Drain Cover (A05NBC/S)
- ELKAY Elkay Compr-Service Pak (36322C)
- SLOAN Hy83A Repair Kit Hyd Actuator Cartridge (3318001)
- HOSE MASTER 3/4" Dia x 12" L 321 SS Flexible Metal Hose (GM075SHM120)
- HOSE MASTER 1-1/2" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0150-012)
- HOSE MASTER 1-1/2" Dia x 17" L 321 SS Corrugated Flexible Metal Hose (G150SM170)
- HOSE MASTER 2" Dia x 24" L 321 SS Flexible Metal Hose (GM200SHM240)
- HOSE MASTER 1/4" Dia x 36" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0025-036)
- HOSE MASTER 3/8" Dia x 36" L 321 SS Flexible Metal Hose (GM037SHM360)
- HOSE MASTER 1/2" Dia x 24" L 316 SS Flexible Metal Hose (GZ050SM240)
- Hose Master Supply Lines