Shop All Flexible Metal Hoses
Hose Master
4" Dia x 18" L 316 SS Flexible Metal Hose
Mfr # GZ400SM180
Zoro # G2976181
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 299 psi
- Fitting Size 4 in x 4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GZ400SM180
- Zoro # G2976181
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 18 in |
Fitting Size | 4 in x 4 in |
Static Min. Bend Radius (In.) | 9.8 |
Length (In.) | 18 |
Dia. (In.) | 4 |
Length | 18" |
Dynamic Min. Bend Radius (In.) | 22 in |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 4 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 299 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 22 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 7-1/8" Max. O.D. PVC Insulated Fitting Cover (32825)
- ZORO SELECT Brass Tee, FNPT, 3/4" Pipe Size (706101-12)
- NORGREN Push-to-Connect Reducing Straight Union, 1/4 in x 5/32 in Tube Size, PBT, White, 10 PK (M20200402)
- JONES STEPHENS Chrome Plated Two-Hole Toe Touch Conversion Kit (B51007)
- HOSE MASTER 1" Dia x 12" L SS Flexible Metal Hose (G100CM120)
- HOSE MASTER 3/4" Dia x 24" L SS Flexible Metal Hose (G075SMU240)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (GM100SHM240)
- HOSE MASTER 1/4" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0025-024)
- HOSE MASTER 1-1/2" Dia x 12" L 321 SS Flexible Metal Hose (GM150SHM120)
- HOSE MASTER 3/4" Dia x 36" L SS Flexible Metal Hose (G075CM360)
- HOSE MASTER 3/4" Dia x 12" L SS Flexible Metal Hose (G075CM120)
- Hose Master Flexible Metal Hoses