Shop All Flexible Metal Hoses
Hose Master
4" Dia x 18" L 316 SS Flexible Metal Hose
Mfr # GZ400FLXFL180
Zoro # G0439162
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 299 psi
- Fitting Size 4 in x 4 in
- Fitting Type M Floating Flange x M Floating Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GZ400FLXFL180
- Zoro # G0439162
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 18 in |
Fitting Size | 4 in x 4 in |
Length (In.) | 18 |
Dia. (In.) | 4 |
Static Min. Bend Radius (In.) | 9.8 |
Dynamic Min. Bend Radius (In.) | 22 in |
Length | 18" |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 4 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 299 psi, Temp. Range 32 Degrees to 850 Degrees F, Dynamic Min. Bend Radius (In.) 22 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type M Floating Flange, Hose Fitting B Type M Floating Flange, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Devonshire 4-7/16" Non-Diverter Spout (373-S-CP)
- MILTON Camlock Washer 3", PK5 (2009-7)
- BANJO Bulkhead Tank Fitting, Polypropylene, 1 in FNPT x 1 in FNPT, 2-1/4 in Hole, EPDM Gasket (TF100)
- ASI GLOBAL PARTITIONS 1-1/2" x 2" Outswing Door Stop and Keeper, Zamac (40-8562306)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100SM240)
- HOSE MASTER 1/2" Dia x 6-1/2" L SS Flexible Metal Hose (G050CM065)
- HOSE MASTER 1-1/4" Dia x 12" L 316 SS Flexible Metal Hose (GZ125SM120)
- HOSE MASTER 1/4" Dia x 36" L SS Flexible Metal Hose (G025SM360)
- HOSE MASTER 1-1/2" Dia x 9" L SS Flexible Metal Hose (G150CM090)
- HOSE MASTER 1" Dia x 12" L Flexible Metal Hose (G100CMU120)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 12 in L (12PL-CA11-0120-11D-38D)
- Hose Master Supply Lines