Shop All Flexible Metal Hoses
Hose Master
4" Dia x 120" L Ultraflex 304 SS Interlocked Metal Hose
Mfr # UFS18S0400-10AMM
Zoro # G9829172
product price: $811.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$811.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 10 ft
- Fitting Size 4 in x 4 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # UFS18S0400-10AMM
- Zoro # G9829172
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 10 ft |
Fitting Size | 4 in x 4 in |
Dia. (In.) | 4 |
Length (In.) | 120 |
Static Min. Bend Radius (In.) | 18 |
Hose Fitting B Size | 4 in |
Hose Outside Dia. | 4 3/16 in |
Hose Fitting A Size | 4 in |
Bend Radius | 18 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Smoothbore, Hose Inside Dia. 4 in, Hose Outside Dia. 4 3/16 in, Hose Tube Material 304 Stainless Steel, Liner Material 304 Stainless Steel, Hose Length 10 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 18 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Vormax RHe Elong Bowl w/2 Bolt Hole Cove, 1.0 gpf, Floor Mount, Elongated, White (3385A.101.020)
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve Inline (107-817)
- PARKER 1/4" CPI x MNPT SS Male 45 Degree Elbow (4-4 VBZ-SS)
- ROHL Campo Pull-Down Kitchen Faucet (A3431ILTCB-2)
- HOSE MASTER 3/4" Dia x 24" L 321 SS Flexible Metal Hose (GM075SHMU240)
- HOSE MASTER 2" Dia x 6" L SS Metal Expansion Joint (EJSSPFL0200)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100CM240)
- HOSE MASTER 1-1/4" Dia x 24" L 316 SS Flexible Metal Hose (GZ125SMU240)
- HOSE MASTER 3/8" Dia x 24" L SS Flexible Instrumentation Metal Hose (G037TXT240)
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose (G100CMU180)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 24in.L (16PL-CA11-0240-11C-38C)
- Hose Master Flexible Metal Hoses