Shop All Flexible Metal Hoses
Hose Master
3/8" Dia x 36" L SS Flexible Metal Hose
Mfr # G037SMU360
Zoro # G2750054
original price:
$99.78
25% off
new price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 1,558 psi
- Fitting Size 3/8 in x 3/8 in
- Fitting Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # G037SMU360
- Zoro # G2750054
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 36 in |
Fitting Size | 3/8 in x 3/8 in |
Length (In.) | 36 |
Length | 36" |
Dynamic Min. Bend Radius (In.) | 5 in |
Static Min. Bend Radius (In.) | 1.2 |
Dia. (In.) | 3/8 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 36 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,558 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 5 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat Rnd Blk (955CT-047)
- ANVIL 3" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300033008)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSMT300)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-MB-E2)
- HOSE MASTER 1/4" Dia x 12" L SS Flexible Instrumentation Metal Hose (G025TXT120)
- HOSE MASTER 4" Dia x 9" L 304 SS Flexible Metal Hose (G400PF090)
- HOSE MASTER 2" Dia x 18" L 321 SS Flexible Metal Hose (GM200SHM180)
- HOSE MASTER 2" Dia x 5" L SS Metal Expansion Joint (EJSSWNP0200)
- HOSE MASTER 1-1/2" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0150-012)
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose (G150CM360)
- HOSE MASTER 1/2" Dia x 24" L SS Flexible Metal Hose (G050CM240)
- Hose Master Supply Lines