Shop All Flexible Metal Hoses
Hose Master
3/8" Dia x 36" L SS Flexible Metal Hose
Mfr # G037CM360
Zoro # G2134937
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 1,558 psi
- Fitting Size 3/8 in x 3/8 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # G037CM360
- Zoro # G2134937
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 36 in |
Fitting Size | 3/8 in x 3/8 in |
Length (In.) | 36 |
Dynamic Min. Bend Radius (In.) | 5 in |
Static Min. Bend Radius (In.) | 1.2 |
Dia. (In.) | 3/8 |
Length | 36" |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 36 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,558 psi, Temp. Range 32 Degrees to 850 Degrees F, Dynamic Min. Bend Radius (In.) 5 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Socket Weld SS Cap (4307004226)
- AMERICAN STANDARD Urinal, Vitreous China, 22-5/8"H, 14-5/16"W (6002525.02)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX00023, 0.312 ID X .500 OD X 50 FT [Each] (TTYSPX50.312X.500X50FT)
- AMERICAN STANDARD Urinal PWRX Piston Assembly, Flush Valves (M964946-0070A)
- HOSE MASTER 3/4" Dia x 7" L SS Flexible Metal Hose (G075CM070)
- HOSE MASTER 1/2" Dia x 18" L 321 SS Flexible Metal Hose (GM050SHMU180)
- HOSE MASTER 1/4" Dia x 36" L 321 SS Flexible Metal Hose (GM025SHM360)
- HOSE MASTER 1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM025SHMU240)
- HOSE MASTER 1/4" Dia x 24" L SS Flexible Instrumentation Metal Hose (G025TXTG240)
- HOSE MASTER 2" Dia x 12" L 321 SS Flexible Metal Hose (GM200SHM120)
- HOSE MASTER 3" Dia x 12" L 316 SS Flexible Metal Hose (GZ300FLXFL120)
- Hose Master Supply Lines