Shop All Flexible Metal Hoses
Hose Master
3/8" Dia x 36" L 316 SS Flexible Metal Hose
Mfr # GZ037SMU360
Zoro # G1786583
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 1,558 psi
- Fitting Size 3/8 in x 3/8 in
- Fitting Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GZ037SMU360
- Zoro # G1786583
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 36 in |
Fitting Size | 3/8 in x 3/8 in |
Dynamic Min. Bend Radius (In.) | 5 in |
Dia. (In.) | 3/8 |
Length | 36" |
Length (In.) | 36 |
Static Min. Bend Radius (In.) | 1.2 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,558 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 5 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Closet Spud Assy, 1 1/2 (18357)
- ZORO SELECT 2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNI11)
- ZORO SELECT Tubing, 4 IDx6mm OD, 100 Ft, Clear Blue (1PBR6)
- DRIVE MEDICAL Raised Toilet Seat w/ Lock, Standard Seat, 4" (rtl12064)
- HOSE MASTER 2-1/2" Dia x 18" L 321 SS Flexible Metal Hose (G250SM180)
- HOSE MASTER 3/4" Dia x 14" L 321 SS Corrugated Flexible Metal Hose (G075SM140)
- HOSE MASTER 4" Dia x 7" L SS Metal Expansion Joint (EJSSPFL0400)
- HOSE MASTER 6" Dia x 6" L SS Metal Expansion Joint (EJSSPFL0600)
- HOSE MASTER 1/4" Dia x 24" L 321 SS Flexible Metal Hose (GZ025SHXJ240)
- HOSE MASTER 1/4" Dia x 36" L 321 SS Flexible Metal Hose (G025SHXJ360)
- HOSE MASTER 1" Dia x 12" L 316 SS Flexible Metal Hose (GZ100SM120)
- Hose Master Supply Lines