Shop All Flexible Metal Hoses
Hose Master
3/8" Dia x 24" L SS Flexible Metal Hose
Mfr # G037SM240
Zoro # G1659332
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 1,558 psi
- Fitting Size 3/8 in x 3/8 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # G037SM240
- Zoro # G1659332
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 24 in |
Fitting Size | 3/8 in x 3/8 in |
Length | 24" |
Length (In.) | 24 |
Dia. (In.) | 3/8 |
Dynamic Min. Bend Radius (In.) | 5 in |
Static Min. Bend Radius (In.) | 1.2 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 24 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,558 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 5 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stop and Waste Valve, Brass, CXC, 1/2 in. (105-603NL)
- OAKBROOK COLLECTION SOAP DISH WHT (297-090607OB)
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn (4Z-PR4-VT-SS)
- STERLING Windham Toilet Tank With Pro Force Technology And Left-Hand Trip Lever (404515-0)
- HOSE MASTER 4" Dia x 12" L 321 SS Flexible Metal Hose (G400FXFL120)
- HOSE MASTER 1/2" Dia x 36" L 321 SS Flexible Metal Hose (GM050SHM360)
- HOSE MASTER 1/2" Dia x 36" L 321 SS Flexible Metal Hose (G050SHXJ360)
- HOSE MASTER 1/2" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0050-024)
- HOSE MASTER 1" Dia x 18" L 321 SS Flexible Metal Hose (G100SHXJ180)
- HOSE MASTER 3/8" Dia x 18" L 321 SS Flexible Metal Hose (G037SHXJ180)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 36 in. L (32PL-CA11-0360-11D-38D)
- Hose Master Flexible Metal Hoses