Shop All Flexible Metal Hoses
Hose Master
3/8" Dia x 24" L SS Flexible Instrumentation Metal Hose
Mfr # G037TXTG240
Zoro # G2737061
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 3,800 psi
- Fitting Size 3/8 in x 3/8 in
- Fitting Type F Compression x F Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # G037TXTG240
- Zoro # G2737061
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 24 in |
Fitting Size | 3/8 in x 3/8 in |
Length | 24" |
Dynamic Min. Bend Radius (In.) | 5.5 in |
Length (In.) | 24 |
Dia. (In.) | 3/8 |
Static Min. Bend Radius (In.) | 1.4 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 3,800 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 5.5 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type F Compression, Hose Fitting B Type F Compression, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB Stem, 1/4-20, Length 10 In, Stainless Steel (R1310-10)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (408-AC7834)
- NEOPERL 2.2 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5500405)
- NIBCO 1/2" NOM FTG x 1/2" FNPT Copper Adapter (C6032 1/2)
- HOSE MASTER 2" Dia x 36" L SS Flexible Metal Hose (G200SMU360)
- HOSE MASTER 3/4" Dia x 24" L SS Flexible Metal Hose (G075CM240)
- HOSE MASTER 3/8" Dia x 36" L 316 SS Flexible Metal Hose (GZ037SMU360)
- HOSE MASTER 1/4" Dia x 36" L 321 SS Flexible Metal Hose (G025SHXJ360)
- HOSE MASTER 3/8" Dia x 36" L 321 SS Flexible Metal Hose (G037SHXJ360)
- HOSE MASTER 1-1/4" Dia x 12" L 321 SS Flexible Metal Hose (G125SM120)
- HOSE MASTER 1-1/2" Dia x 36" L 321 SS Flexible Metal Hose (GM150SHM360)
- Hose Master Supply Lines