Shop All Flexible Metal Hoses
Hose Master
3/8" Dia x 18" L 321 SS Flexible Metal Hose
Mfr # GM037SHMU180
Zoro # G2691656
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 1,558 psi
- Fitting Size 3/8 in x 3/8 in
- Fitting Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # GM037SHMU180
- Zoro # G2691656
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 18 in |
Fitting Size | 3/8 in x 3/8 in |
Length | 18" |
Static Min. Bend Radius (In.) | 1.0 |
Dia. (In.) | 3/8 |
Dynamic Min. Bend Radius (In.) | 4 in |
Length (In.) | 18 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 18 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,558 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 4 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 2HoleCushionedClampPipeS11/4InL3 31/32In (027MS032)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/2" (P38012)
- CHICAGO FAUCET Screw Assembly (620-036KJKRCF)
- FROST KING 1.50 in. x 1/2 in. Thick Wall x 6 ft. Bulk Self Seal Foam Pipe Insulation, 30PK (5S14XB6)
- HOSE MASTER 3/8" Dia x 12" L 316 SS Flexible Metal Hose (GZ037SM120)
- HOSE MASTER 2" Dia x 36" L 321 SS Flexible Metal Hose (GZ200SHXJ360)
- HOSE MASTER 3" Dia x 24" L 316 SS Flexible Metal Hose (GZ300FLXFL240)
- HOSE MASTER 1-1/4" Dia x 24" L 316 SS Flexible Metal Hose (GZ125SM240)
- HOSE MASTER 1" Dia x 36" L 321 SS Flexible Metal Hose (GM100SHMU360)
- HOSE MASTER 1-1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ150SMU360)
- HOSE MASTER 1" Dia x 12" L SS Flexible Metal Hose (G100SM120)
- Hose Master Supply Lines