Shop All Flexible Metal Hoses
Hose Master
3/8" Dia x 12" L 321 SS Flexible Metal Hose
Mfr # GM037SHM120
Zoro # G1614715
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 1,558 psi
- Fitting Size 3/8 in x 3/8 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # GM037SHM120
- Zoro # G1614715
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 12 in |
Fitting Size | 3/8 in x 3/8 in |
Length (In.) | 12 |
Dia. (In.) | 3/8 |
Length | 12" |
Dynamic Min. Bend Radius (In.) | 4 in |
Static Min. Bend Radius (In.) | 1.0 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 12 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,558 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 4 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Assembly (1259236-VS)
- FISHER MFG Nut, Rotor , Fisher Waste, Ns (21393)
- ZURN Wedge Kit (RK34-375W)
- B & K HVY DTY GRATE SQ 12"" GRN (1212)
- HOSE MASTER 1/4" Dia x 36" L 321 SS Flexible Metal Hose (G025SHXJ360)
- HOSE MASTER 1/4" Dia x 36" L 321 SS Flexible Metal Hose (GZ025SHXJ360)
- HOSE MASTER 1-1/2" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0150-012)
- HOSE MASTER 3/4" Dia x 36" L 321 SS Flexible Metal Hose (GM075SHMU360)
- HOSE MASTER 3/4" Dia x 36" L 316 SS Flexible Metal Hose (GZ075SM360)
- HOSE MASTER 3/8" Dia x 12" L SS Flexible Metal Hose (G037SMU120)
- HOSE MASTER 1" Dia x 12" L Flexible Metal Hose (G100CMU120)
- Hose Master Flexible Metal Hoses