Shop All Flexible Metal Hoses
Hose Master
3/4" Dia x 9" L 321 SS Flexible Metal Hose
Mfr # G075SM090
Zoro # G6721863
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 9 in
- Max. Working Pressure @ 70 F 898 psi
- Fitting Size 3/4 in x 3/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # G075SM090
- Zoro # G6721863
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 9 in |
Fitting Size | 3/4 in x 3/4 in |
Length | 9" |
Static Min. Bend Radius (In.) | 2.1 |
Dia. (In.) | 3/4 |
Length (In.) | 9 |
Dynamic Min. Bend Radius (In.) | 8 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/4 in, Hose Length 9 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 898 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 8 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (1MMW3)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Tailpiece (1PNP2)
- KIBI Cedar Single Handle Pull Down Kitchen Sink Faucet (KKF2010BN)
- STEEL & OBRIEN 1-1/2" Weld End Tee w/Short Outlet Clamp - 304SS Polished (7WWMS-1.5-7-304)
- HOSE MASTER 2" Dia x 36" L 321 SS Flexible Metal Hose (GM200SHM360)
- HOSE MASTER 1" Dia x 36" L SS Flexible Metal Hose (G100CM360)
- HOSE MASTER 1/2" Dia x 24" L SS Flexible Metal Hose (G050SMU240)
- HOSE MASTER 2-1/2" Dia x 6" L SS Metal Expansion Joint (EJSSPFL0250)
- HOSE MASTER 3/4" Dia x 24" L SS Flexible Metal Hose (G075SM240)
- HOSE MASTER 1-1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ150SM120)
- HOSE MASTER 1" Dia x 36" L 316 SS Flexible Metal Hose (GZ100SM360)
- Hose Master Supply Lines