Shop All Flexible Metal Hoses
Hose Master
3/4" Dia x 36" L PressureMax HP 316 SS Corrugated Metal Hose
Mfr # CA316HP-0075-036
Zoro # G2439827
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 3,600 psi
- Fitting Size 3/4 in x 3/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # CA316HP-0075-036
- Zoro # G2439827
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 36 in |
Fitting Size | 3/4 in x 3/4 in |
Dia. (In.) | 3/4 |
Static Min. Bend Radius (In.) | 4.0 |
Dynamic Min. Bend Radius (In.) | 10 in |
Length (In.) | 36 |
Length | 36" |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Metal Hose Assembly, Hose Inside Dia. 3/4 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 321 Stainless Steel, Max. Working Pressure @ 70 F 3,600 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 10 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange, Steel, Socket Weld, 3" Pipe Size (BULK-PF-433)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 (L4-8HDPE)
- ANVIL 1/2" x 1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318905528)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Tee (E7WWW1.5)
- HOSE MASTER 1-1/2" Dia x 12" L 321 SS Flexible Metal Hose (G150SM120)
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose (G150SM360)
- HOSE MASTER 2" Dia x 12" L 316 SS Flexible Metal Hose (GZ200SM120)
- HOSE MASTER 3/4" Dia x 24" L 321 SS Flexible Metal Hose (GM075SHM240)
- HOSE MASTER 1/4" Dia x 36" L 321 SS Flexible Metal Hose (GM025SHMU360)
- HOSE MASTER 1-1/2" Dia x 36" L 321 SS Flexible Metal Hose (GM150SHMU360)
- HOSE MASTER 1/2" Dia x 12" L SS Flexible Metal Hose (G050SM120)
- Hose Master Flexible Metal Hoses