Shop All Flexible Metal Hoses
Hose Master
3/4" Dia x 36" L 321 SS Flexible Metal Hose
Mfr # GM075SHMU360
Zoro # G1482162
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 898 psi
- Fitting Size 3/4 in x 3/4 in
- Fitting Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GM075SHMU360
- Zoro # G1482162
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 36 in |
Fitting Size | 3/4 in x 3/4 in |
Length (In.) | 36 |
Length | 36" |
Static Min. Bend Radius (In.) | 1.7 |
Dia. (In.) | 3/4 |
Dynamic Min. Bend Radius (In.) | 6.4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/4 in, Hose Length 36 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 898 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 6.4 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- ZORO SELECT 1/4" FNPT Stainless Steel Piston Spring Check Valve (CHK SST 415-4F4F-B)
- SIEMENS 1/2 in. FxF N/O .63CV 3-8# VlvAssy (257-02032)
- ZORO SELECT Gate Valve, Brass, 1 In, Brass (6TWK0)
- HOSE MASTER 4" Dia x 18" L 316 SS Flexible Metal Hose (GZ400FLXFL180)
- HOSE MASTER 1" Dia x 12" L 321 SS Flexible Metal Hose (G100SHXJ120)
- HOSE MASTER 1-1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ150SMU360)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200SMU240)
- HOSE MASTER 1-1/4" Dia x 18" L 321 SS Flexible Metal Hose (G125SHXJ180)
- HOSE MASTER 2" Dia x 36" L 321 SS Flexible Metal Hose (GM200SHM360)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 36in. L (08PL-CA11-0360-11D-11D)
- Hose Master Supply Lines