Shop All Flexible Metal Hoses
Hose Master
3/4" Dia x 24" L SS Flexible Metal Hose
Mfr # G075CM240
Zoro # G0615264
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 898 psi
- Fitting Size 3/4 in x 3/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # G075CM240
- Zoro # G0615264
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 24 in |
Fitting Size | 3/4 in x 3/4 in |
Static Min. Bend Radius (In.) | 2.1 |
Length (In.) | 24 |
Length | 24" |
Dynamic Min. Bend Radius (In.) | 8 in |
Dia. (In.) | 3/4 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/4 in, Hose Length 24 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 898 psi, Temp. Range 32 Degrees to 850 Degrees F, Dynamic Min. Bend Radius (In.) 8 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (467-025X)
- SLOAN 1.6 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3910155)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- LEGEND VALVE 1-1/2" BRZ INSERT COUPLING NL (312-167NL)
- HOSE MASTER 1-1/2" Dia x 18" L 316 SS Flexible Metal Hose (GZ150SM180)
- HOSE MASTER 3" Dia x 36" L 316 SS Flexible Metal Hose (GZ300FLXFL360)
- HOSE MASTER 2" Dia x 12" L 321 SS Flexible Metal Hose (GM200SHM120)
- HOSE MASTER 1-1/2" Dia x 24" L SS Flexible Metal Hose (G150CMU240)
- HOSE MASTER 3/4" Dia x 10" L 321 SS Corrugated Flexible Metal Hose (G075SM100)
- HOSE MASTER 2" Dia x 10-1/2" L SS Flexible Metal Hose (G200CM105)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200CM240)
- Hose Master Flexible Metal Hoses