Shop All Flexible Metal Hoses
Hose Master
3/4" Dia x 24" L 321 SS Flexible Metal Hose
Mfr # GM075SHM240
Zoro # G3475577
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 898 psi
- Fitting Size 3/4 in x 3/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GM075SHM240
- Zoro # G3475577
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 24 in |
Fitting Size | 3/4 in x 3/4 in |
Static Min. Bend Radius (In.) | 1.7 |
Dynamic Min. Bend Radius (In.) | 6.4 in |
Length (In.) | 24 |
Length | 24" |
Dia. (In.) | 3/4 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/4 in, Hose Length 24 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 898 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 6.4 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress coupling With stop, 2" x 2" (85292)
- ARMACELL 5/8" Id X 1" Armaflex Pipe Insul. 120/Ctn (APT05810)
- RINNAI 21" Condensing Horizontal Vent Termination, 2x4 (w/ 2 wall plates) (229016NPP)
- ANVIL 1-1/2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (0319907408)
- HOSE MASTER 2" Dia x 6" L SS Metal Expansion Joint (EJSSPFL0200)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100SM240)
- HOSE MASTER 1" Dia x 18" L 321 SS Flexible Metal Hose (G100SHXJ180)
- HOSE MASTER 1-1/4" Dia x 36" L 321 SS Flexible Metal Hose (G125SHXJ360)
- HOSE MASTER 2" Dia x 36" L 316 SS Flexible Metal Hose (GZ200SM360)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100CM240)
- SPEAKMAN Water Hose (A-5H)
- Hose Master Flexible Metal Hoses