Shop All Flexible Metal Hoses
Hose Master
3/4" Dia x 18" L PressureMax HP 316 SS Corrugated Metal Hose
Mfr # CA316HP-0075-018
Zoro # G2439845
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 3,600 psi
- Fitting Size 3/4 in x 3/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # CA316HP-0075-018
- Zoro # G2439845
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 18 in |
Fitting Size | 3/4 in x 3/4 in |
Dia. (In.) | 3/4 |
Static Min. Bend Radius (In.) | 4.0 |
Dynamic Min. Bend Radius (In.) | 10 in |
Length (In.) | 18 |
Length | 18" |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Metal Hose Assembly, Hose Inside Dia. 3/4 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 321 Stainless Steel, Max. Working Pressure @ 70 F 3,600 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 10 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE SHARKBITE TEE 1/2"" LF (U362LFA)
- SWIFT GREEN FILTERS SGF-BO90 Rx Pharmaceutical for Bosch 644845, BORPLFTR10, EFF-6025A (SGF-BO90 Rx)
- FLEX-STRUT Tubing Clamp, O.D., 2-3/8" (FS-1200-2-3/8 E/G)
- USA INDUSTRIALS Brass MNPT, 1/2" x 1/8" Pipe Size (ZUSA-PF-4974)
- HOSE MASTER 1-1/2" Dia x 24" L SS Flexible Metal Hose (G150SM240)
- HOSE MASTER 1" Dia x 36" L 321 SS Flexible Metal Hose (GM100SHMU360)
- HOSE MASTER 2" Dia x 36" L 316 SS Flexible Metal Hose (GZ200FLXFL360)
- HOSE MASTER 2" Dia x 18" L 321 SS Flexible Metal Hose (GM200SHMU180)
- HOSE MASTER 3/4" Dia x 9" L 321 SS Flexible Metal Hose (G075SM090)
- HOSE MASTER 3/8" Dia x 18" L 321 SS Flexible Metal Hose (G037SHXJ180)
- HOSE MASTER 2-1/2" Dia x 6" L SS Metal Expansion Joint (EJSSPFL0250)
- Hose Master Supply Lines