Shop All Flexible Metal Hoses
Hose Master
3/4" Dia x 18" L 321 SS Flexible Metal Hose
Mfr # GZ075SHXJ180
Zoro # G1559117
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 898 psi
- Fitting Size 3/4 in x 3/4 in
- Fitting Type MNPT x F JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GZ075SHXJ180
- Zoro # G1559117
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 18 in |
Fitting Size | 3/4 in x 3/4 in |
Dynamic Min. Bend Radius (In.) | 8 in |
Length | 18" |
Static Min. Bend Radius (In.) | 2.1 |
Length (In.) | 18 |
Dia. (In.) | 3/4 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/4 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 898 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 8 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FJIC, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-BG6-S, Compatible to Body Glove BG6000FF Water Filters (1PK) Made by AFC (AFC-BG6-S-1p-16163)
- ELKAY Sink, SS", Top (D125213)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1" Pipe Size (K3A462V)
- SOUTHLAND 1-1/4 In. 90 Deg. Malleable Black Iron Elbow 1/4 Bend (520-006BG)
- HOSE MASTER 3" Dia x 18" L 321 SS Flexible Metal Hose (G300FXFL180)
- HOSE MASTER 6" Dia x 11" L SS Flexible Metal Hose (G600PF110)
- HOSE MASTER 3/8" Dia x 12" L 316 SS Flexible Metal Hose (GZ037SMU120)
- HOSE MASTER 1" Dia x 36" L SS Flexible Metal Hose (G100CMU360)
- HOSE MASTER 1-1/2" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0150-024)
- HOSE MASTER 1-1/4" Dia x 18" L 321 SS Flexible Metal Hose (G125SHXJ180)
- HOSE MASTER 1-1/2" Dia x 36" L 321 SS Flexible Metal Hose (GM150SHM360)
- Hose Master Supply Lines