Shop All Flexible Metal Hoses
Hose Master
3/4" Dia x 14" L 321 SS Corrugated Flexible Metal Hose
Mfr # G075SM140
Zoro # G6688324
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 14 in
- Max. Working Pressure @ 70 F 898 psi
- Fitting Size 3/4 in x 3/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # G075SM140
- Zoro # G6688324
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 14 in |
Fitting Size | 3/4 in x 3/4 in |
Static Min. Bend Radius (In.) | 2.1 |
Length (In.) | 14 |
Dynamic Min. Bend Radius (In.) | 8 in |
Length | 14" |
Dia. (In.) | 3/4 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/4 in, Hose Length 14 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 898 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 8 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clearflo Retrofit Toe Tap Conversion Kit (7142-2MB)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-ECO-208-277V)
- KOHLER Kingston Ultra Wall-Mounted Rear Spud Flushometer Bowl (84323-0)
- KOHLER KOHLER LAV STEM COLD (GP77006-RP)
- HOSE MASTER 5" Dia x 7" L SS Metal Expansion Joint (EJSSPFL0500)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200SMU240)
- HOSE MASTER 1/4" Dia x 12" L 321 SS Flexible Metal Hose (GM025SHMU120)
- HOSE MASTER 1/2" Dia x 12" L 321 SS Flexible Metal Hose (GZ050SHXJ120)
- HOSE MASTER 1/4" Dia x 18" L SS Flexible Metal Hose (G025SM180)
- HOSE MASTER 3/8" Dia x 36" L SS Flexible Metal Hose (G037SMU360)
- HOSE MASTER 3/4" Dia x 36" L 321 SS Flexible Metal Hose (GZ075SHXJ360)
- Hose Master Flexible Metal Hoses