Shop All Flexible Metal Hoses
Hose Master
3/4" Dia x 12" L 316 SS Flexible Metal Hose
Mfr # GZ075SM120
Zoro # G3065352
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 898 psi
- Fitting Size 3/4 in x 3/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GZ075SM120
- Zoro # G3065352
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 12 in |
Fitting Size | 3/4 in x 3/4 in |
Dia. (In.) | 3/4 |
Length (In.) | 12 |
Length | 12" |
Static Min. Bend Radius (In.) | 2.1 |
Dynamic Min. Bend Radius (In.) | 8 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/4 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 898 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 8 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K 1-1/4 In. x 1-1/2 In. Brass Waste Adapter (158-876)
- WATTS Reduced Pressure Zone Backflow Preventer (1 LF009M2-QT-S)
- DIXON Cam and Groove Adapter, 1-1/4", Aluminum (G125-A-AL)
- LEGEND VALVE 1-1/4"X3/4" T-570 MONOFLOW TEE (302-207)
- HOSE MASTER 1/2" Dia x 36" L 321 SS Flexible Metal Hose (GZ050SHXJ360)
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose (G150CMU360)
- HOSE MASTER 1-1/2" Dia x 24" L SS Flexible Metal Hose (G150SMU240)
- HOSE MASTER 1" Dia x 12" L SS Flexible Metal Hose (G100CM120)
- HOSE MASTER 1-1/4" Dia x 12" L 321 SS Flexible Metal Hose (GM125SHMU120)
- HOSE MASTER 1/2" Dia x 36" L SS Flexible Metal Hose (G050SMU360)
- HOSE MASTER 3" Dia x 24" L 321 SS Flexible Metal Hose (G300FXFL240)
- Hose Master Supply Lines