Shop All Flexible Metal Hoses
Hose Master
3" Dia x 72" L Ultraflex 304 SS Interlocked Metal Hose
Mfr # UFS18S0300-6AMM
Zoro # G4378141
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 6 ft
- Fitting Size 3 in x 3 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # UFS18S0300-6AMM
- Zoro # G4378141
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 6 ft |
Fitting Size | 3 in x 3 in |
Static Min. Bend Radius (In.) | 14 |
Length (In.) | 72 |
Dia. (In.) | 3 |
Hose Outside Dia. | 3 3/16 in |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Bend Radius | 14 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Smoothbore, Hose Inside Dia. 3 in, Hose Outside Dia. 3 3/16 in, Hose Tube Material 304 Stainless Steel, Liner Material 304 Stainless Steel, Hose Length 6 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 14 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter 90-Degree Drop-Ear Elbow (APXDEE3412)
- KOHLER Statement Wall Supply W/Bracket Polished Chrome (26310-CP)
- DIXON Pre-Attached Gasket, 3 in Nominal, Buna-N, Domestic (WH300-G)
- KISSLER Shower Handle, For Mixet (46-1174SM)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100CMU240)
- HOSE MASTER 2" Dia x 36" L SS Flexible Metal Hose (G200CMU360)
- HOSE MASTER 1/4" Dia x 36" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0025-036)
- HOSE MASTER 2" Dia x 36" L 316 SS Flexible Metal Hose (GZ200FLXFL360)
- HOSE MASTER 3/4" Dia x 24" L SS Flexible Metal Hose (G075SM240)
- HOSE MASTER 1/2" Dia x 36" L SS Flexible Metal Hose (G050CM360)
- HOSE MASTER 1-1/4" Dia x 24" L SS Flexible Metal Hose (G125CM240)
- Hose Master Supply Lines