Shop All Flexible Metal Hoses
Hose Master
3" Dia x 6" L SS Metal Expansion Joint
Mfr # EJSSPFL0300
Zoro # G2007284
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 150
- Fitting Type Carbon Steel Flange
- Temp. Range 850 Degrees F
- Material Carbon Steel
- Max. Pressure 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # EJSSPFL0300
- Zoro # G2007284
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Outside Dia. | 3 in |
Dia. (In.) | 3 |
Length (In.) | 6 |
Overall Length | 6 in |
Outside Diameter | 3 in |
Flange Diameter | 3 in |
Description
Metal Expansion Joint, Bolt Hole Threading Unthreaded, Connection Type Flanged, Expansion Joint Type Convoluted, Features Bevelled Butt-Weld Fittings, Floating Flanges, Flange Diameter 3 in, Flange Material Steel, Joint Material Steel, Maximum Operating Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 X 1/4 Inch Brass Reducer Coupling (5318034)
- AMIAD Filter Screen, Yellow, 1-1/4" Diameter (700101-000299)
- ROSS CONTROLS Lockout Valve 15 Series / High-Capacity Manual 3/2 Way, 1-1/2" In-Out 2" Exhaust NPT (Y1523C8002)
- ANVIL 1-1/4" FNPT Galvanized Hex Locknut (0319913562)
- HOSE MASTER 3/8" Dia x 24" L SS Flexible Metal Hose (G037SM240)
- HOSE MASTER 1/4" Dia x 36" L 316 SS Flexible Metal Hose (GZ025SMU360)
- HOSE MASTER 4" Dia x 18" L 321 SS Flexible Metal Hose (G400SM180)
- HOSE MASTER 3/4" Dia x 7" L SS Flexible Metal Hose (G075CM070)
- HOSE MASTER 3/8" Dia x 12" L 316 SS Flexible Metal Hose (GZ037SM120)
- HOSE MASTER 1/4" Dia x 12" L 316 SS Flexible Metal Hose (GZ025SM120)
- HOSE MASTER 2" Dia x 9" L SS Flexible Metal Hose (G200PF090)
- Hose Master Flexible Metal Hoses