Shop All Flexible Metal Hoses
Hose Master
3" Dia x 5" L SS Metal Expansion Joint
Mfr # EJSSWNP0300
Zoro # G0837846
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 150
- Fitting Type Carbon Steel Butt Weld
- Temp. Range 850 Degrees F
- Max. Pressure 150
- Max. Temp. (F) 850
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # EJSSWNP0300
- Zoro # G0837846
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Outside Dia. | 3 in |
Overall Length | 5 in |
Dia. (In.) | 3 |
Length (In.) | 5 |
Outside Diameter | 3 in |
Details
Max. Working Pressure @ 70 F | 150 |
Fitting Type | Carbon Steel Butt Weld |
Temp. Range | 850 Degrees F |
Max. Pressure | 150 |
Max. Temp. (F) | 850 |
Hose Material | Stainless Steel |
Material | Stainless Steel |
Connection | Carbon Steel Butt Weld |
Item | Metal Expansion Joint |
Features | Bevelled Butt-Weld Fittings, Floating Flanges |
Application | High-Temperature |
Connection Type | Butt-Weld |
Joint Material | Stainless Steel |
Expansion Joint Type | Convoluted |
Maximum Operating Pressure | 150 psi |
Expansion Joint Material | Stainless Steel |
Maximum Operating Temperature | 850 Degrees F |
Description
Metal Expansion Joint, Connection Type Butt-Weld, Expansion Joint Type Convoluted, Features Bevelled Butt-Weld Fittings, Floating Flanges, Joint Material Stainless Steel, Maximum Operating Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whirlpool 4396841 Filter, PK 2 (4396841)
- ASCO Valve Rebuild Kit, With Instructions (310420)
- SPEARS 1-1/2" Socket x FNPT PVC Ball Valve Inline (3629-015)
- FROST KING 1.50 in. x 1/2 in. Thick Wall x 6 ft. Bulk Self Seal Foam Pipe Insulation, 30PK (5S14XB6)
- HOSE MASTER 1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ050SMU360)
- HOSE MASTER 3/4" Dia x 18" L SS Flexible Metal Hose (G075SM180)
- HOSE MASTER 1/2" Dia x 24" L 321 SS Flexible Metal Hose (G050SHXJ240)
- HOSE MASTER 3/4" Dia x 24" L 321 SS Flexible Metal Hose (GM075SHMU240)
- HOSE MASTER 1-1/2" Dia x 24" L 316 SS Flexible Metal Hose (GZ150SMU240)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125SMU180)
- HOSE MASTER 3/8" Dia x 36" L 321 SS Flexible Metal Hose (GM037SHM360)
- Hose Master Supply Lines