Shop All Flexible Metal Hoses
Hose Master
3" Dia x 36" L 316 SS Flexible Metal Hose
Mfr # GZ300FLXFL360
Zoro # G2668601
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 346 psi
- Fitting Size 3 in x 3 in
- Fitting Type M Floating Flange x M Floating Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GZ300FLXFL360
- Zoro # G2668601
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 36 in |
Fitting Size | 3 in x 3 in |
Length | 36" |
Dynamic Min. Bend Radius (In.) | 22 in |
Dia. (In.) | 3 |
Length (In.) | 36 |
Static Min. Bend Radius (In.) | 7.8 |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 346 psi, Temp. Range 32 Degrees to 850 Degrees F, Dynamic Min. Bend Radius (In.) 22 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type M Floating Flange, Hose Fitting B Type M Floating Flange, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS (26CB-4-304)
- DELTA 22 (U4998)
- RELIANCE WATER HEATERS 5500W 240V Heat Element (100287311)
- NIBCO 3" x 3/4" x 3" NOM C Copper Reducing Tee (611RR 3X3/4X3)
- HOSE MASTER 1" Dia x 12" L 321 SS Flexible Metal Hose (G100SHXJ120)
- HOSE MASTER 1-1/4" Dia x 24" L SS Flexible Metal Hose (G125CM240)
- HOSE MASTER 4" Dia x 9" L 304 SS Flexible Metal Hose (G400PF090)
- HOSE MASTER 1-1/2" Dia x 18" L 321 SS Flexible Metal Hose (GM150SHMU180)
- HOSE MASTER 1/4" Dia x 18" L 316 SS Flexible Metal Hose (GZ025SM180)
- HOSE MASTER 1/2" Dia x 36" L SS Flexible Metal Hose (G050CM360)
- HOSE MASTER 1/2" Dia x 18" L 321 SS Flexible Metal Hose (GM050SHMU180)
- Hose Master Flexible Metal Hoses