Shop All Flexible Metal Hoses
Hose Master
3" Dia x 300" L Ultraflex 304 SS Interlocked Metal Hose
Mfr # UFS18S0300-25AMM
Zoro # G7173582
product price: $1,087.99
/ea
Free Shipping & Returns
$1,087.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 25 ft
- Fitting Size 3 in x 3 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # UFS18S0300-25AMM
- Zoro # G7173582
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 25 ft |
Fitting Size | 3 in x 3 in |
Static Min. Bend Radius (In.) | 14 |
Length (In.) | 300 |
Dia. (In.) | 3 |
Hose Fitting B Size | 3 in |
Hose Outside Dia. | 3 3/16 in |
Hose Fitting A Size | 3 in |
Bend Radius | 14 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Smoothbore, Hose Inside Dia. 3 in, Hose Outside Dia. 3 3/16 in, Hose Tube Material 304 Stainless Steel, Liner Material 304 Stainless Steel, Hose Length 25 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 14 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/4" Dia x 24" L SS Flexible Metal Hose (G025SMU240)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1 in., Zamak, Chrome, 1/2in Pintle, (656-8843)
- THRIFCO PLUMBING Nylon 3/8 Barb Tee (9429344)
- ASCO Rebuild Kit For 8210 (314633)
- HOSE MASTER 3/4" Dia x 36" L 321 SS Flexible Metal Hose (GM075SHMU360)
- HOSE MASTER 1-1/2" Dia x 24" L SS Flexible Metal Hose (G150SM240)
- HOSE MASTER 2" Dia x 12" L 316 SS Flexible Metal Hose (GZ200SM120)
- HOSE MASTER 1-1/2" Dia x 18" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0150-018)
- HOSE MASTER 1/2" Dia x 18" L 316 SS Flexible Metal Hose (GZ050SMU180)
- HOSE MASTER 1/2" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0050-012)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 18in.L (20PL-CA11-0180-11D-38D)
- Hose Master Flexible Metal Hoses