Shop All Flexible Metal Hoses
Hose Master
3" Dia x 24" L 316 SS Flexible Metal Hose
Mfr # GZ300SM240
Zoro # G0811492
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 346 psi
- Fitting Size 3 in x 3 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # GZ300SM240
- Zoro # G0811492
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 24 in |
Fitting Size | 3 in x 3 in |
Dynamic Min. Bend Radius (In.) | 18 in |
Static Min. Bend Radius (In.) | 7.8 |
Dia. (In.) | 3 |
Length (In.) | 24 |
Length | 24" |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 346 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 18 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81000-XL)
- ZORO SELECT PVC 90 Degree Low Heel Inlet Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WKT2)
- MOEN Electronic Flush Valve 3/4" Urinal (8316AC)
- GROHE Single Hole Single-Handle S-Size Bathroom Faucet 1.2 Gpm, Gray (23794A0A)
- HOSE MASTER 1/2" Dia x 24" L SS Flexible Metal Hose (G050SM240)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200SM240)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125CM180)
- HOSE MASTER 1-1/4" Dia x 24" L SS Flexible Metal Hose (G125SMU240)
- HOSE MASTER 1" Dia x 18" L 321 SS Flexible Metal Hose (GZ100SHXJ180)
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose (G150SMU360)
- HOSE MASTER 1/4" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0025-024)
- Hose Master Supply Lines