Shop All Flexible Metal Hoses
Hose Master
3" Dia x 24" L 316 SS Flexible Metal Hose
Mfr # GZ300FLXFL240
Zoro # G2250936
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 346 psi
- Fitting Size 3 in x 3 in
- Fitting Type M Floating Flange x M Floating Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # GZ300FLXFL240
- Zoro # G2250936
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 24 in |
Fitting Size | 3 in x 3 in |
Length | 24" |
Dia. (In.) | 3 |
Length (In.) | 24 |
Dynamic Min. Bend Radius (In.) | 22 in |
Static Min. Bend Radius (In.) | 7.8 |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 346 psi, Temp. Range 32 Degrees to 850 Degrees F, Dynamic Min. Bend Radius (In.) 22 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type M Floating Flange, Hose Fitting B Type M Floating Flange, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW 11-3/4" Aluminum Elbow Pipe Fitting Insulation (26530)
- TYGON Tubing, 1/8 I.D., 25 ft., Clear (AVX42007)
- LEGEND VALVE 1/2 CPVC X FIP 3 HOLE DROP EA (302-231)
- BE PRESSURE 1in Aluminum Camlock Fitting, Male Coupler x MPT Thread (90.395.100)
- HOSE MASTER 1/2" Dia x 36" L SS Flexible Metal Hose (G050SM360)
- HOSE MASTER 1" Dia x 36" L SS Flexible Metal Hose (G100SMU360)
- HOSE MASTER 1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM025SHM240)
- HOSE MASTER 1/2" Dia x 24" L SS Flexible Metal Hose (G050SMU240)
- HOSE MASTER 1-1/4" Dia x 24" L 321 SS Flexible Metal Hose (G125SHXJ240)
- HOSE MASTER 3/4" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0075-024)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 36 in. L (32PL-CA11-0360-11D-38D)
- Hose Master Supply Lines