Shop All Flexible Metal Hoses
Hose Master
3" Dia x 216" L Ultraflex 304 SS Interlocked Metal Hose
Mfr # UFS18S0300-18AMM
Zoro # G4378202
product price: $863.99
/ea
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 18 ft
- Fitting Size 3 in x 3 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # UFS18S0300-18AMM
- Zoro # G4378202
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 18 ft |
Fitting Size | 3 in x 3 in |
Static Min. Bend Radius (In.) | 14 |
Dia. (In.) | 3 |
Length (In.) | 216 |
Hose Outside Dia. | 3 3/16 in |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Bend Radius | 14 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Smoothbore, Hose Inside Dia. 3 in, Hose Outside Dia. 3 3/16 in, Hose Tube Material 304 Stainless Steel, Liner Material 304 Stainless Steel, Hose Length 18 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 14 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Female NPT Malleable Iron Cap Class 150 (2WU81)
- ZORO SELECT PVC Repair Coupling, Hub, 2 in Pipe Size (1WKK5)
- PARKER 1/2 ODF x Chatleff Fitting (183375)
- ISPRING Sediment Filter Replacement Cartridges 25PK (FP110X25)
- HOSE MASTER 1" Dia x 36" L SS Flexible Metal Hose (G100CMU360)
- HOSE MASTER 1" Dia x 36" L 321 SS Flexible Metal Hose (GM100SHMU360)
- HOSE MASTER 4" Dia x 18" L 321 SS Flexible Metal Hose (G400SM180)
- HOSE MASTER 1-1/4" Dia x 18" L 321 SS Flexible Metal Hose (G125SHXJ180)
- HOSE MASTER 1/4" Dia x 36" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0025-036)
- HOSE MASTER 3/4" Dia x 36" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0075-036)
- HOSE MASTER 1-1/2" Dia x 18" L 316 SS Flexible Metal Hose (GZ150SM180)
- Hose Master Flexible Metal Hoses