Shop All Flexible Metal Hoses
Hose Master
3" Dia x 18" L 321 SS Flexible Metal Hose
Mfr # G300SM180
Zoro # G0552553
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 346 psi
- Fitting Size 3 in x 3 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # G300SM180
- Zoro # G0552553
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 18 in |
Fitting Size | 3 in x 3 in |
Length (In.) | 18 |
Length | 18" |
Dynamic Min. Bend Radius (In.) | 18 in |
Dia. (In.) | 3 |
Static Min. Bend Radius (In.) | 7.8 |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3 in, Hose Length 18 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 346 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 18 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" T-30 FLOAT VALVE (111-222)
- RUVATI 32" Undermount 40/60 Double Bowl 16 Gauge SS Kitchen Sink (RVM4315)
- SIOUX CHIEF CVR FLR DRAIN 6.12X3/8WT (801-P2PK)
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 2", CPVC (FV20200SA)
- HOSE MASTER 1-1/4" Dia x 24" L 316 SS Flexible Metal Hose (GZ125SM240)
- HOSE MASTER 1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ050SMU360)
- HOSE MASTER 1/2" Dia x 36" L 321 SS Flexible Metal Hose (GM050SHMU360)
- HOSE MASTER 1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ050SM120)
- HOSE MASTER 3/4" Dia x 36" L SS Flexible Metal Hose (G075CM360)
- HOSE MASTER 1-1/2" Dia x 24" L 316 SS Flexible Metal Hose (GZ150SMU240)
- HOSE MASTER 3/4" Dia x 10" L 321 SS Corrugated Flexible Metal Hose (G075SM100)
- Hose Master Supply Lines