Shop All Flexible Metal Hoses
Hose Master
3" Dia x 168" L Ultraflex 304 SS Interlocked Metal Hose
Mfr # UFS18S0300-14AMM
Zoro # G4378184
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 14 ft
- Fitting Size 3 in x 3 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hose Master
- MFR # UFS18S0300-14AMM
- Zoro # G4378184
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 14 ft |
Fitting Size | 3 in x 3 in |
Static Min. Bend Radius (In.) | 14 |
Dia. (In.) | 3 |
Length (In.) | 168 |
Hose Outside Dia. | 3 3/16 in |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Bend Radius | 14 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Smoothbore, Hose Inside Dia. 3 in, Hose Outside Dia. 3 3/16 in, Hose Tube Material 304 Stainless Steel, Liner Material 304 Stainless Steel, Hose Length 14 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 14 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG4)
- PARKER 1/4" Barb x Barb x MNPT Brass Branch Tee (232-6-4)
- ARMSTRONG INTERNATIONAL Thermostatic Air Vent, 300 psi (TTF-1-1/2)
- LARSEN SUPPLY CO 1-1/4X12T Lav Tailpiece (03-3107)
- HOSE MASTER 3/4" Dia x 24" L 321 SS Flexible Metal Hose (GZ075SHXJ240)
- HOSE MASTER 1/4" Dia x 12" L 321 SS Flexible Metal Hose (GZ025SHXJ120)
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose (G150CM360)
- HOSE MASTER 3/8" Dia x 36" L SS Flexible Metal Hose (G037SMU360)
- HOSE MASTER 3" Dia x 36" L 316 SS Flexible Metal Hose (GZ300FLXFL360)
- HOSE MASTER 3" Dia x 24" L 316 SS Flexible Metal Hose (GZ300FLXFL240)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 18in. L (08PL-CA11-0180-11D-11D)
- Hose Master Flexible Metal Hoses