Shop All Flexible Metal Hoses
Hose Master
3" Dia x 168" L Interflex 304 SS Interlocked Metal Hose
Mfr # IN18SS0300-14AMM
Zoro # G4377922
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 14 ft
- Fitting Size 3 in x 3 in
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hose Master
- MFR # IN18SS0300-14AMM
- Zoro # G4377922
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 14 ft |
Fitting Size | 3 in x 3 in |
Length (In.) | 168 |
Static Min. Bend Radius (In.) | 12 |
Dia. (In.) | 3 |
Hose Outside Dia. | 3 3/16 in |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Bend Radius | 12 in |
Description
Interlocked Metal Hose, Interlocked Metal Hose Type Roughbore, Hose Inside Dia. 3 in, Hose Outside Dia. 3 3/16 in, Hose Tube Material 304 Stainless Steel, Hose Length 14 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 12 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dual Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (25C3877)
- ZORO SELECT PVC Male Adapter Tee, Insert x Insert x MNPT, 1 in Pipe Size (1403010)
- PREMIER PLUS Plus Natural Gas Water Heater Burner Assembly for Model BFG 40T40 or Series 100 (100093991)
- CHICAGO FAUCET Cartridge Cap Gasket, Elastomer (1-043JKABNF)
- HOSE MASTER 1/2" Dia x 12" L 321 SS Flexible Metal Hose (GM050SHM120)
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050CMU180)
- HOSE MASTER 1-1/4" Dia x 18" L 321 SS Flexible Metal Hose (GM125SHM180)
- HOSE MASTER 3/4" Dia x 18" L SS Flexible Metal Hose (G075CMU180)
- HOSE MASTER 6" Dia x 11" L SS Flexible Metal Hose (G600PF110)
- HOSE MASTER 2" Dia x 36" L 321 SS Flexible Metal Hose (GM200SHM360)
- HOSE MASTER 2" Dia x 36" L SS Flexible Metal Hose (G200SM360)
- Hose Master Flexible Metal Hoses